Lapp USA 2210040-CUT REEL Tray Cable | Graybar Store
Lapp USA - Tray Cable - 2210040-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Tray Cable

    Manufacturer: Lapp USA
    Manufacturer #: 2210040-CUT REEL
    SKU: 25720751
    $3.84
    Checking Pricing
         
    Cable Type:Tray Cable
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 2210040-CUT REEL
    • Cable Type Tray Cable
    • No. of Conductors 4
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material Nylon/PVC
    • Jacket Material Thermoplastic Polymer
    • Shielded Foil Tape/Tinned Copper
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    ¨LFLEX® Tray Cable, No. of Conductors: 4, Conductor Size: 10 AWG, Bare Copper, Nylon/PVC