Lapp USA 221803-500RL Tray Cable | Graybar Store
Lapp USA - Tray Cable - 221803-500RL
+ / - Hover over image to Zoom
Other Views

    Tray Cable

    Manufacturer: Lapp USA
    Manufacturer #: 221803-500RL
    SKU: 25712456
    $212.27
    Checking Pricing
         
    Cable Type:Tray Cable
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 221803-500RL
    • Cable Type Tray Cable
    • No. of Conductors 3
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Nylon/PVC
    • Jacket Material Thermoplastic Polymer
    • Shielded Foil Tape/Tinned Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ¨LFLEX® Tray Cable, No. of Conductors: 3, Conductor Size: 18 AWG, Bare Copper, Nylon/PVC