Belden 1118A 01010000-CUT REEL Tray Cable, 16/2, Non-Plenum | Graybar Store
Belden - Tray Cable, 16/2, Non-Plenum - 1118A 01010000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Tray Cable, 16/2, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 1118A 01010000-CUT REEL
    SKU: 25456439
    $0.67
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1118A 01010000-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Nylon/PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • Country of Origin US - USA
    Product Overview:
    1118A Tray Cable, No. of Conductors: 2, Conductor Size: 16 AWG, Non-Plenum, Bare Copper, Nylon/PVC