Belden 1063A 01010000-CUT REEL Tray Cable, 18/4, Non-Plenum | Graybar Store
Belden - Tray Cable, 18/4, Non-Plenum - 1063A 01010000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Tray Cable, 18/4, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 1063A 01010000-CUT REEL
    SKU: 22063193
    $1.01
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:4
    Length:10,000 ft. Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1063A 01010000-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 4
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Nylon/PVC
    • Jacket Material PVC
    • Length 10,000 ft. Cut Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZCUT
    • Country of Origin 99 - Multiple
    Product Overview:
    1063A Tray Cable, No. of Conductors: 4, Conductor Size: 18 AWG, Non-Plenum, Bare Copper, Nylon/PVC