Square D (Schneider Electric) ZB5RTC2 Transmitter With Pushbutton Head | Graybar Store
Square D (Schneider Electric) - Transmitter With Pushbutton Head - ZB5RTC2
+ / - Hover over image to Zoom
Other Views

    Transmitter With Pushbutton Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5RTC2
    SKU: 25525829
    $136.63
    Checking Pricing
         
    Knob Style:Mushroom Pushbutton
    Material:Plastic
    Additional Features:Fixing Collar
    Shape of Head:Mushroom
    Size:27.8 W x 28.8 D x 42.75 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5RTC2
    • Size 27.8 W x 28.8 D x 42.75 H mm
    • Additional Features Fixing Collar
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Product Overview:
    Harmony™ Transmitter With Pushbutton Head, Size: 42.75 H x 27.8 W x 28.8 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1, Plastic, Mushroom
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility