Hubbell Power Systems TPC Transition Plate | Graybar Store
Hubbell Power Systems - Transition Plate - TPC
+ / - Hover over image to Zoom
Other Views

    Transition Plate

    Manufacturer: Hubbell Power Systems
    Manufacturer #: TPC
    SKU: 94006478
    $9.13
    Checking Pricing
         
    Length:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # TPC
    • Type Transition Plate
    • Length 3 in.
    • Material of Construction Aluminum; Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TP Transition Plate, Aluminum; Copper, Length: 3 in