Ortronics (Legrand) OR-TRP11-CM Transition Pan | Graybar Store
Ortronics (Legrand) - Transition Pan - OR-TRP11-CM
+ / - Hover over image to Zoom
Other Views

    Transition Pan

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-TRP11-CM
    SKU: 25166605
    $49.19
    Checking Pricing
         
    Height (Inches):2 in.
    Color:Black
    Size:2.00 H x 11.00 W x 4.13 D in
    Width (Inches):11 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-TRP11-CM
    • Color Black
    • Size 2.00 H x 11.00 W x 4.13 D in
    • Type Transition Pan
    • Height (Inches) 2 in.
    • Width (Inches) 11 in.
    • Includes Pan Clamps; Truss Head Screws
    Product Overview:
    Ortronics® Transition Pan, Size: 2.00 H x 11.00 W x 4.13 D in, Black