Chatsworth 12187-719 Double Lower Jumper Tray, Aluminum, Black | Graybar Store
     
Chatsworth - Double Lower Jumper Tray, Aluminum, Black - 12187-719
+ / - Hover over image to Zoom
Other Views

    Double Lower Jumper Tray, Aluminum, Black

    Manufacturer: Chatsworth
    Manufacturer #: 12187-719
    SKU: 96049392
    $226.38
    Checking Pricing
         
    Depth (Inches):3.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12187-719
    • Application Optical Fiber Cables and UTP Cables
    • Mounting Style Horizontal and Vertical Mount
    • Type Lower Tray
    • Depth (Inches) 3.5 in.
    • Materials Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Transistion Tray, Black, Aluminum, Horizontal, Optical Fiber Cables; UTP Cables