Square D (Schneider Electric) 8501XS1 Transient Suppressor, Coils to 120Vac | Graybar Store
Square D (Schneider Electric) - Transient Suppressor, Coils to 120Vac - 8501XS1
+ / - Hover over image to Zoom
Other Views

    Transient Suppressor, Coils to 120Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XS1
    SKU: 88245017
    $58.68
    Checking Pricing
         
    Use With:Coils Up to 120 Vac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XS1
    • Use With Coils Up to 120 Vac
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Transient suppressor for use on coils up to 120 Vac.