Chatsworth 12302-719 Transformer Space Power Strip | Graybar Store
Chatsworth - Transformer Space Power Strip - 12302-719
+ / - Hover over image to Zoom
Other Views

    Transformer Space Power Strip

    Manufacturer: Chatsworth
    Manufacturer #: 12302-719
    SKU: 97211932
    $228.09
    Checking Pricing
         
    Additional Features:3.20 in Center to Center Spacing
    Receptacle Configuration:NEMA 5-15R
    Color:Black
    Dimensions:19 L x 7 W x 1 H in
    Clamping Voltage:330/500V
    No. of Outlets:8
    Plug Configuration:NEMA 5-15P
    Length:19 in.
    Amps:15 A
    Voltage (Volts):125
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12302-719
    • Color Black
    • Dimensions 19 L x 7 W x 1 H in
    • Voltage (Volts) 125
    • Additional Features 3.20 in Center to Center Spacing
    • Amps 15 A
    • Clamping Voltage 330/500V
    • Cord Length (Feet) 10
    • Length 19 in.
    • No. of Outlets 8
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Power Strip, Amps: 15 A, Black, Dimensions: 19 L x 7 W x 1 H in, No. of Outlets: 8