Maclean Power Systems J6866 Transformer Mounting | Graybar Store
Maclean Power Systems - Transformer Mounting - J6866
+ / - Hover over image to Zoom
Other Views

    Transformer Mounting

    Manufacturer: Maclean Power Systems
    Manufacturer #: J6866
    SKU: 96083280
    $297.40
    Checking Pricing
         
    Length:36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J6866
    • Type Transformer Mounts
    • Length 36 in.
    • Material of Construction Hot-Dipped Galvanized Steel
    • SAP Material Type ZSTD
    Product Overview:
    Transformer Mounting, Hot-Dipped Galvanized Steel, Length: 36 in