Square D (Schneider Electric) DASKGS250 Transformer Mechanical Lug Kit, 101 to 250A Max. | Graybar Store
Square D (Schneider Electric) - Transformer Mechanical Lug Kit, 101 to 250A Max. - DASKGS250
+ / - Hover over image to Zoom
Other Views

    Transformer Mechanical Lug Kit, 101 to 250A Max.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DASKGS250
    SKU: 25448879
    $128.85
    Checking Pricing
         
    Use With:1- or 3-Phase Delta Center-Tap or 3-Phase Wye Transformer
    Amps:101 to 250A Max.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DASKGS250
    • Amps 101 to 250A Max.
    • Use With 1- or 3-Phase Delta Center-Tap or 3-Phase Wye Transformer
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Transformer mechanical lug kit for 1- or 3-phase Delta center-tap or 3-phase Wye transformer, 101 to 250A max. Wire range 6 AWG to 350 kcmil. Lugs per kit 5.