Brady 46347 Transformer Marker | Graybar Store
Brady - Transformer Marker - 46347
+ / - Hover over image to Zoom
Other Views

    Transformer Marker

    Manufacturer: Brady
    Manufacturer #: 46347
    SKU: 88038612
    $4.55
    Checking Pricing
         
    Color:Black/Red on White
    Width (Inches):4.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 46347
    • Color Black/Red on White
    • Materials Acrylic
    • Width (Inches) 4.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Transformer Marker, Black/Red/White, Acrylic, Width Inches: 4-1/2 in