Burndy KAUKIT2 Transformer Lug Kit | Graybar Store
Burndy - Transformer Lug Kit - KAUKIT2
+ / - Hover over image to Zoom
Other Views

    Transformer Lug Kit

    Manufacturer: Burndy
    Manufacturer #: KAUKIT2
    SKU: 92106022
    $82.96
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):1/4
    Material:Aluminum Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KAUKIT2
    • Insulation Material Non-Insulated
    • Stud Size (Inches) 1/4
    • Wire Size 6 AWG to 250 kcmil
    • Material Aluminum Alloy
    • For Use With Copper, Aluminum
    • Country of Origin US - USA
    Product Overview:
    Transformer lug kit has (1) terminal for 6 AWG to 250 kcmil wire with mounting hardware.