Square D (Schneider Electric) 9070TF100D5 Transformer Control | Graybar Store
Square D (Schneider Electric) - Transformer Control - 9070TF100D5
+ / - Hover over image to Zoom
Other Views

    Transformer Control

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070TF100D5
    SKU: 96020760
    $266.06
    Checking Pricing
         
    VA Rating:100 VA
    Primary Voltage:600 V AC
    Secondary Voltage:120 V AC
    Brand or Series:9070; Square D
    Use With:Class 9070 Control Transformers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070TF100D5
    • Brand or Series 9070; Square D
    • Primary Voltage 600 V AC
    • Secondary Voltage 120 V AC
    • VA Rating 100 VA
    • Use With Class 9070 Control Transformers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ 9070 Transformer Control, VA Rating: 100 VA, Primary Voltage: 600 V AC, Secondary Voltage: 120 V AC, Class 9070 Control Transformers