Square D (Schneider Electric) 9070T250D3 Transformer Control | Graybar Store
Square D (Schneider Electric) - Transformer Control - 9070T250D3
+ / - Hover over image to Zoom
Other Views

    Transformer Control

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T250D3
    SKU: 96020420
    $386.08
    Checking Pricing
         
    VA Rating:250 VA
    Primary Voltage:208 V AC
    Secondary Voltage:120 V AC
    Brand or Series:9070T; Square D
    Use With:Class 9070 Control Transformers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T250D3
    • Brand or Series 9070T; Square D
    • Primary Voltage 208 V AC
    • Secondary Voltage 120 V AC
    • VA Rating 250 VA
    • Use With Class 9070 Control Transformers
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9070T Transformer Control, VA Rating: 250 VA, Primary Voltage: 208 V AC, Secondary Voltage: 120 V AC, Class 9070 Control Transformers