Square D (Schneider Electric) 9070T150D19 Transformer Control | Graybar Store
Square D (Schneider Electric) - Transformer Control - 9070T150D19
+ / - Hover over image to Zoom
Other Views

    Transformer Control

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T150D19
    SKU: 96020344
    $306.19
    Checking Pricing
         
    VA Rating:150 VA
    Primary Voltage:208 V AC; 240
    Secondary Voltage:24 V AC
    Brand or Series:9070; Square D
    Use With:Class 9070 Control Transformers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T150D19
    • Brand or Series 9070; Square D
    • Primary Voltage 208 V AC; 240
    • Secondary Voltage 24 V AC
    • VA Rating 150 VA
    • Use With Class 9070 Control Transformers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ 9070 Transformer Control, VA Rating: 150 VA, Primary Voltage: 208 V AC; 240 V AC; 277 V AC; 380 V AC; 480 V AC, Secondary Voltage: 24 V AC, Class 9070 Control Transformers