Square D (Schneider Electric) 9070T1000D31 Transformer Control | Graybar Store
Square D (Schneider Electric) - Transformer Control - 9070T1000D31
+ / - Hover over image to Zoom
Other Views

    Transformer Control

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T1000D31
    SKU: 96020333
    $890.23
    Checking Pricing
         
    VA Rating:1000 VA
    Primary Voltage:220 x 440 V
    Secondary Voltage:110 V AC; 115
    Brand or Series:9070; Square D
    Use With:Class 9070 Control Transformers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T1000D31
    • Brand or Series 9070; Square D
    • Primary Voltage 220 x 440 V
    • Secondary Voltage 110 V AC; 115
    • VA Rating 1000 VA
    • Use With Class 9070 Control Transformers
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9070 Transformer Control, VA Rating: 1000 VA, Primary Voltage: 220 x 440 V AC; 230 x 460 V AC; 240 x 480 V AC, Secondary Voltage: 110 V AC; 115 V AC; 120 V AC; 220 V AC; 230 V AC; 240 V AC, Class 9070 Control Transformers