Milbank - Transformer Cabinet - 484812-CT3R-WB
+ / - Hover over image to Zoom
Other Views

Transformer Cabinet

Manufacturer: Milbank
Manufacturer #: 484812-CT3R-WB
SKU: 99423389
$1,560.38
Checking Pricing
     
Height (Inches):48
Depth (Inches):12
Width (Inches):48
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Milbank
  • Manufacturer # 484812-CT3R-WB
  • Depth (Inches) 12
  • Height (Inches) 48
  • Width (Inches) 48
  • Material Steel
Product Overview:
Transformer Cabinet, Width (Inches): 48 in, Depth (Inches): 12 in, Height (Inches): 48 in, NEMA Ratings: 3R, Steel