Milbank - Transformer Cabinet - 363612-LC3R-SP-WB
+ / - Hover over image to Zoom
Other Views

Transformer Cabinet

Manufacturer: Milbank
Manufacturer #: 363612-LC3R-SP-WB
SKU: 99423388
$850.13
Checking Pricing
     
Height (Inches):36 in
Depth (Inches):14.3 in
Width (Inches):36 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Milbank
  • Manufacturer # 363612-LC3R-SP-WB
  • Depth (Inches) 14.3 in
  • Height (Inches) 36 in
  • Width (Inches) 36 in
  • Material Steel
Product Overview:
Transformer Cabinet, Width (Inches): 36 in, Depth (Inches): 14.3 in, Height (Inches): 36 in, NEMA Ratings: 3R, Steel