Milbank - Transformer Cabinet - 363612-CT3R
+ / - Hover over image to Zoom
Other Views

Transformer Cabinet

Manufacturer: Milbank
Manufacturer #: 363612-CT3R
SKU: 97102400
Checking Pricing
     
Height (Inches):36 in
Depth (Inches):12 in
Width (Inches):36 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Milbank
  • Manufacturer # 363612-CT3R
  • Depth (Inches) 12 in
  • Height (Inches) 36 in
  • Width (Inches) 36 in
  • Material Steel
Product Overview:
Transformer Cabinet, Width (Inches): 36 in, Depth (Inches): 12 in, Height (Inches): 36 in, NEMA Ratings: 3R, Steel