Bogen MIC1X Transformer-Balanced Microphone Input Module (XLR) | Graybar Store
Bogen - Transformer-Balanced Microphone Input Module (XLR) - MIC1X
+ / - Hover over image to Zoom
Other Views

    Transformer-Balanced Microphone Input Module (XLR)

    Manufacturer: Bogen
    Manufacturer #: MIC1X
    SKU: 99805084
    $81.45
    Checking Pricing
         
    Length:1-3/8 in.
    Width (Inches):3-1/2
    Height (Inches):3-1/8
    Additional Features:XLR Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # MIC1X
    • Additional Features XLR Connector
    • Height (Inches) 3-1/8
    • Length 1-3/8 in.
    • Width (Inches) 3-1/2
    • Country of Origin KR - South Korea
    Product Overview:
    Bogen MIC1X Input Module, Microphone, Connection: XLR Connector, Length: 1-3/8 IN, Width: 3-1/2 IN, Height: 3-1/8 IN, Parent Figure/Model Number: MIC1, Gain: 28 - 62 DB, +0/-3 DB, 10 HZ - 20 KHZ, S/N (20 HZ - 20 KHZ): -71 DBV At 60 DB Gain, -131 DBV EIN,