Square D (Schneider Electric) 3S40F Transformer | Graybar Store
Square D (Schneider Electric) - Transformer - 3S40F
+ / - Hover over image to Zoom
Other Views

    Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 3S40F
    SKU: 88252055
    $696.75
    Checking Pricing
         
    Primary Voltage:480 V AC
    Secondary Voltage:120/240V AC
    Phase:1-Phase
    NEMA Rating:NEMA 3R
    VA Rating:3 kVA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 3S40F
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Primary Voltage 480 V AC
    • Secondary Voltage 120/240V AC
    • VA Rating 3 kVA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Transformer, 1-Phase, Primary Voltage 480V, Secondary Voltage 120/240V, 3kVA, NEMA 3R
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings