Berk-Tek 81000576 Berk-Tek's 1 Gb/s, long-wavelength Small Form Factor Pluggable (SFP) optical Ethernet transceiver | Graybar Store
Berk-Tek - Berk-Tek's 1 Gb/s, long-wavelength Small Form Factor Pluggable (SFP) optical Ethernet transceiver - 81000576
+ / - Hover over image to Zoom
Other Views

    Berk-Tek's 1 Gb/s, long-wavelength Small Form Factor Pluggable (SFP) optical Ethernet transceiver

    Manufacturer: Berk-Tek
    Manufacturer #: 81000576
    SKU: 25807402
    $301.06
    Checking Pricing
         
    Additional Features:10.3125 Gbd Bi-Directional Data Links
    Voltage (Volts):3.3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 81000576
    • Voltage (Volts) 3.3
    • Additional Features 10.3125 Gbd Bi-Directional Data Links
    • Connection Type LC
    • Temperature Rating 0 to 70 â°C
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Transceiver, Temperature Rating: 0 to 70 °C, Voltage (Volts): 3.3 V