Berk-Tek 81000573 Berk-Tek Small Form Factor Pluggable (SFP) optical Ethernet transceivers | Graybar Store
Berk-Tek - Berk-Tek Small Form Factor Pluggable (SFP) optical Ethernet transceivers - 81000573
+ / - Hover over image to Zoom
Other Views

    Berk-Tek Small Form Factor Pluggable (SFP) optical Ethernet transceivers

    Manufacturer: Berk-Tek
    Manufacturer #: 81000573
    SKU: 25807399
    $61.93
    Checking Pricing
         
    Additional Features:1.25 Gbd Bi-Directional Data Links
    Fiber Category:Multimode
    Voltage (Volts):3.3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 81000573
    • Voltage (Volts) 3.3
    • Additional Features 1.25 Gbd Bi-Directional Data Links
    • Connection Type LC
    • Fiber Category Multimode
    • Temperature Rating 0 to 70 â°C
    • Country of Origin US - USA
    Product Overview:
    Transceiver, Temperature Rating: 0 to 70 °C, Voltage (Volts): 3.3 V, Fiber Category: Multimode