GE Lighting 1950L/P25/TS Traffic Signal P25 Lamp, Clear, 130W | Graybar Store
GE Lighting - Traffic Signal P25 Lamp, Clear, 130W - 1950L/P25/TS
+ / - Hover over image to Zoom
Other Views

    Traffic Signal P25 Lamp, Clear, 130W

    Manufacturer: GE Lighting
    Manufacturer #: 1950L/P25/TS
    SKU: 88110802
    $4.88
    Checking Pricing
         
    Initial Lumens:1950
    Packaging:60 Per Case
    Rated Life (Hour):8000
    Wattage:165
    Alternate Manufacturer Part No.:20097
    Color:Clear
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1950L/P25/TS
    • Color Clear
    • Alternate Manufacturer Part No. 20097
    • Base Type Medium Screw
    • Bulb Shape P25
    • Initial Lumens 1950
    Product Overview:
    GE clear 165W PS25 lamp with medium screw base, 1950 initial lumens and 8000 rated life hours for traffic signal lighting.