GE Lighting 75PAR46/TS Traffic Signal Incadescent Lamp, 75W, 120V | Graybar Store
GE Lighting - Traffic Signal Incadescent Lamp, 75W, 120V - 75PAR46/TS
+ / - Hover over image to Zoom
Other Views

    Traffic Signal Incadescent Lamp, 75W, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 75PAR46/TS
    SKU: 88111544
    $47.51
    Checking Pricing
         
    Initial Lumens:700
    Packaging:12 Per Case
    Rated Life (Hour):6000
    Wattage:75
    Alternate Manufacturer Part No.:36473
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 75PAR46/TS
    • Alternate Manufacturer Part No. 36473
    • Base Type 3 Prong
    • Bulb Shape PAR46
    • Initial Lumens 700
    Product Overview:
    Traffic signal 75W 120V PAR46 incandescent lamp with 3 prong base, 700 initial lumens and 6000 rated life hours.