GE Lighting 150PAR46/TS Traffic Signal 150W PAR46 Incandescent | Graybar Store
GE Lighting - Traffic Signal 150W PAR46 Incandescent - 150PAR46/TS
+ / - Hover over image to Zoom
Other Views

    Traffic Signal 150W PAR46 Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 150PAR46/TS
    SKU: 88110706
    $32.32
    Checking Pricing
         
    Initial Lumens:1750
    Packaging:12 Per Case
    Rated Life (Hour):6000
    Wattage:150
    Alternate Manufacturer Part No.:35327
    Voltage Rating:115
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 150PAR46/TS
    • Alternate Manufacturer Part No. 35327
    • Base Type 3 Prong
    • Bulb Shape PAR46
    • Initial Lumens 1750
    Product Overview:
    GE 150W PAR46 125V with 3-prong base, 1750 initial lumens and a6000 rated life hours for traffic signal lighting applications.