GE Lighting Traditional Decorative B10 Halogen, Candelabra Base | Graybar Store
GE Lighting - Traditional Decorative B10 Halogen, Candelabra Base
+ / - Hover over image to Zoom
Other Views

    Traditional Decorative B10 Halogen, Candelabra Base

    Manufacturer: GE Lighting
         

    B10 halogen lamp with a candelabra base for traditional decorative applications.

    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape B10
    Select Filter Options Below ( 1 items found )
    Color Temperature (Kelvin):2700
    Initial Lumens:485
    Rated Life (Hour):2250
    Wattage:40
    Additional Features:Blunt Tip
    Alternate Manufacturer Part No.:16765
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Additional Features
    Alternate Manufacturer Part No.
    Price
    40BC/H/CD2
    25022338
    2700
    485
    2250
    40
    Blunt Tip
    16765
    $
    20
    .82
    /
    EA
    25022338
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    485
    Rated Life (Hour)
    2250
    Wattage
    40
    Additional Features
    Blunt Tip
    Alternate Manufacturer Part No.
    16765
    $
    20
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022338 SKU, 25022338 ANALYTICS...
    Rated Life (Hour)
    2250
    Wattage
    40
    Additional Features
    Blunt Tip
    Alternate Manufacturer Part No.
    16765
    Price
    $
    20
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available