Klein Tools 5102-24 Traditional Canvas Tool Bags | Graybar Store
Klein Tools - Traditional Canvas Tool Bags - 5102-24
+ / - Hover over image to Zoom
Other Views

    Traditional Canvas Tool Bags

    Manufacturer: Klein Tools
    Manufacturer #: 5102-24
    SKU: 88152900
    $89.64
    Checking Pricing
         
    Color:Tan and Brown
    No. of Pockets:Single
    Overall Length (Inches):24
    Width (Inches):6 in.
    Depth (Inches):15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5102-24
    • Color Tan and Brown
    • Depth (Inches) 15 in.
    • Materials Canvas
    • No. of Pockets Single
    Product Overview:
    Traditional canvas tool bag is 24 x 6 x 15 inch.