Klein Tools 554181914 Tradesman Pro™ Ultimate Electrician's Bag | Graybar Store
Klein Tools - Tradesman Pro™ Ultimate Electrician's Bag - 554181914
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Ultimate Electrician's Bag

    Manufacturer: Klein Tools
    Manufacturer #: 554181914
    SKU: 25654630
    $127.73
    Checking Pricing
         
    Color:Black and Orange
    No. of Pockets:55
    Overall Length (Inches):19
    Width (Inches):6.5 in.
    Depth (Inches):16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 554181914
    • Color Black and Orange
    • Depth (Inches) 16 in.
    • Materials 1680D Ballistic Weave
    • No. of Pockets 55
    Product Overview:
    Tradesman Pro™ Ultimate Electrician's Bag has 55 pockets and orange interior to find tools faster.