Klein Tools 55419SP14 Tradesman Pro™ Shoulder Pouch | Graybar Store
Klein Tools - Tradesman Pro™ Shoulder Pouch - 55419SP14
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Shoulder Pouch

    Manufacturer: Klein Tools
    Manufacturer #: 55419SP14
    SKU: 25654629
    $67.74
    Checking Pricing
         
    Color:Black and Orange
    No. of Pockets:16
    Overall Length (Inches):8
    Width (Inches):5 in.
    Depth (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55419SP14
    • Color Black and Orange
    • Depth (Inches) 10 in.
    • Materials 1680D Ballistic Weave
    • No. of Pockets 16
    • Overall Length (Inches) 8
    • Width (Inches) 5 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ Shoulder Pouch has 16 pockets and orange interior to easily identify tools.