Klein Tools 55415814 Tradesman Pro™ Organizer Tote | Graybar Store
Klein Tools - Tradesman Pro™ Organizer Tote - 55415814
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Organizer Tote

    Manufacturer: Klein Tools
    Manufacturer #: 55415814
    SKU: 25654627
    $81.41
    Checking Pricing
         
    Color:Black and Orange
    No. of Pockets:20
    Overall Length (Inches):8.75
    Width (Inches):8.75 in.
    Depth (Inches):17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55415814
    • Color Black and Orange
    • Depth (Inches) 17 in.
    • Materials 1680D Ballistic Weave
    • No. of Pockets 20
    Product Overview:
    Tradesman Pro™ Organizer Tote has 20 pockets and an orange interior to find tools faster.