Klein Tools 55455M Tradesman Pro™ Organizer Tech Bag | Graybar Store
Klein Tools - Tradesman Pro™ Organizer Tech Bag - 55455M
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Organizer Tech Bag

    Manufacturer: Klein Tools
    Manufacturer #: 55455M
    SKU: 25626242
    $101.03
    Checking Pricing
         
    Color:Black and Orange
    No. of Pockets:22
    Overall Length (Inches):19
    Width (Inches):6.5 in.
    Depth (Inches):16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55455M
    • Color Black and Orange
    • Depth (Inches) 16 in.
    • Materials 1680D Ballistic Weave
    • No. of Pockets 22
    • Overall Length (Inches) 19
    • Width (Inches) 6.5 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ Organizer Tech Bag has 22 pockets and orange interior to easily identify tools.