Klein Tools 55456BPL Tradesman Pro™ Organizer Tech Backpack | Graybar Store
Klein Tools - Tradesman Pro™ Organizer Tech Backpack - 55456BPL
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Organizer Tech Backpack

    Manufacturer: Klein Tools
    Manufacturer #: 55456BPL
    SKU: 25626241
    $131.43
    Checking Pricing
         
    Color:Black and Orange
    No. of Pockets:25
    Overall Length (Inches):14
    Width (Inches):7 in.
    Depth (Inches):18.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55456BPL
    • Color Black and Orange
    • Depth (Inches) 18.25 in.
    • Materials 1680D Ballistic Weave
    • No. of Pockets 25
    • Overall Length (Inches) 14
    • Width (Inches) 7 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ Organizer Tech Backpack has 25 pockets and orange interior to easily identify tools.