Klein Tools 55452RTB Tradesman Pro™ Organizer Rolling Tool Bag | Graybar Store
Klein Tools - Tradesman Pro™ Organizer Rolling Tool Bag - 55452RTB
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Organizer Rolling Tool Bag

    Manufacturer: Klein Tools
    Manufacturer #: 55452RTB
    SKU: 25510991
    $197.68
    Checking Pricing
         
    Color:Black and Orange
    No. of Pockets:24
    Overall Length (Inches):19
    Width (Inches):12.5 in.
    Depth (Inches):14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55452RTB
    • Color Black and Orange
    • Depth (Inches) 14 in.
    • Materials 1680D Ballistic Weave
    • No. of Pockets 24
    • Overall Length (Inches) 19
    • Width (Inches) 12.5 in.
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ Organizer Rolling Tool Bag has 24 pockets and orange interior to easily identify tools.