Klein Tools 55421-BP Tradesman Pro Organizer Electrician's Bags | Graybar Store
Klein Tools - Tradesman Pro Organizer Electrician's Bags - 55421-BP
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro Organizer Electrician's Bags

    Manufacturer: Klein Tools
    Manufacturer #: 55421-BP
    SKU: 25399896
    $99.87
    Checking Pricing
         
    Overall Length (Inches):14
    No. of Pockets:39
    Width (Inches):7 in.
    Color:Charcoal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55421-BP
    • Color Charcoal
    • Materials 1680D Ballistic Weave
    • No. of Pockets 39
    • Overall Length (Inches) 14
    • Width (Inches) 7 in.
    • SAP Material Type ZSTD
    Product Overview:
    Electrician's backpack with 34 interior pockets and 5 exterior pockets, orange interior for easy tool visibility and wide center fits power drills, meters, flashlights, etc.
    • 39 pockets for tons of tool storage
    • Orange interior for easy tool visibility
    • Wide opening fits power drills, meters, flashlights, etc.
    • Tough, durable molded bottom protects from the elements
    • Large front pocket easily fits fish tapes