Klein Tools 55417-18 Tradesman Pro Organizer Electrician's Bags | Graybar Store
Klein Tools - Tradesman Pro Organizer Electrician's Bags - 55417-18
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro Organizer Electrician's Bags

    Manufacturer: Klein Tools
    Manufacturer #: 55417-18
    SKU: 25399895
    $128.26
    Checking Pricing
         
    Overall Length (Inches):17-1/2
    No. of Pockets:78
    Width (Inches):10 in.
    Color:Charcoal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55417-18
    • Color Charcoal
    • Materials 1680D Ballistic Weave
    • No. of Pockets 78
    • Overall Length (Inches) 17-1/2
    • Width (Inches) 10 in.
    • SAP Material Type ZSTD
    Product Overview:
    Extreme electrician's bag with 53 interior pockets and 25 exterior pockets, orange interior for easy tool visibility, wide center with removable pockets and shoulder strap and handle
    • 78 pockets for maximum tool storage
    • Orange interior for easy tool visibility
    • Compartment underneath with parts bin
    • Tough, durable feet protect from the elements
    • 1680d ballistic weave for durability