Klein Tools 55418-19 Tradesman Pro Organizer Electrician's Bags | Graybar Store
Klein Tools - Tradesman Pro Organizer Electrician's Bags - 55418-19
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro Organizer Electrician's Bags

    Manufacturer: Klein Tools
    Manufacturer #: 55418-19
    SKU: 25399894
    $111.77
    Checking Pricing
         
    Overall Length (Inches):19
    No. of Pockets:55
    Width (Inches):6-1/2 in.
    Color:Charcoal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55418-19
    • Color Charcoal
    • Materials 1680D Ballistic Weave
    • No. of Pockets 55
    • Overall Length (Inches) 19
    • Width (Inches) 6-1/2 in.
    Product Overview:
    Ultimate electrician's bag with 2 interior pockets and 53 exterior pockets, orange interior for easy tool visibility, wide center fits power drills, meters, laptops, etc., and shoulder strap and handle
    • 55 pockets for maximum tool storage
    • Orange interior for easy tool visibility
    • Compartment underneath with parts bin
    • Tough, durable feet protect from the elements
    • 1680d ballistic weave for durability