Klein Tools 55416-10 Tradesman Pro Organizer Electrician's Bags | Graybar Store
Klein Tools - Tradesman Pro Organizer Electrician's Bags - 55416-10
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro Organizer Electrician's Bags

    Manufacturer: Klein Tools
    Manufacturer #: 55416-10
    SKU: 25399893
    $99.87
    Checking Pricing
         
    Overall Length (Inches):10
    No. of Pockets:40
    Width (Inches):10 in.
    Color:Charcoal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55416-10
    • Color Charcoal
    • Materials 1680D Ballistic Weave
    • No. of Pockets 40
    • Overall Length (Inches) 10
    • Width (Inches) 10 in.
    • SAP Material Type ZSTD
    Product Overview:
    10-inch tote with 18 interior pockets and 22 exterior pockets, orange interior for easy tool visibility, shoulder strap and removable zipper bag
    • 40 pockets for maximum tool storage
    • Orange interior for easy tool visibility
    • Compartment underneath with parts bin
    • Tough, durable feet protect from the elements
    • 1680d ballistic weave for durability