Klein Tools 55415-8 Tradesman Pro Organizer Electrician's Bags | Graybar Store
Klein Tools - Tradesman Pro Organizer Electrician's Bags - 55415-8
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro Organizer Electrician's Bags

    Manufacturer: Klein Tools
    Manufacturer #: 55415-8
    SKU: 25399892
    $75.12
    Checking Pricing
         
    Overall Length (Inches):8
    No. of Pockets:20
    Width (Inches):8 in.
    Color:Charcoal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55415-8
    • Color Charcoal
    • Materials 1680D Ballistic Weave
    • No. of Pockets 20
    • Overall Length (Inches) 8
    • Width (Inches) 8 in.
    • Country of Origin CN - China
    Product Overview:
    8-inch tote with 9 interior pockets and 11 exterior pockets with orange interior for easy tool visibility
    • 20 pockets for greater tool storage
    • Orange interior for easy tool visibility
    • Compartment underneath with parts bin
    • Tough, durable feet protect from the elements
    • 1680d ballistic weave for durability