Klein Tools 55419-SP Tradesman Pro Organizer Electrician's Bags | Graybar Store
Klein Tools - Tradesman Pro Organizer Electrician's Bags - 55419-SP
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro Organizer Electrician's Bags

    Manufacturer: Klein Tools
    Manufacturer #: 55419-SP
    SKU: 25399891
    $56.80
    Checking Pricing
         
    Overall Length (Inches):8
    No. of Pockets:16
    Width (Inches):5 in.
    Color:Charcoal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55419-SP
    • Color Charcoal
    • Materials 1680D Ballistic Weave
    • No. of Pockets 16
    • Overall Length (Inches) 8
    • Width (Inches) 5 in.
    • SAP Material Type ZSTD
    Product Overview:
    Shoulder pouch with 9 interior pockets and 7 exterior pockets, orange interior for easy tool visibility and shoulder strap and handle
    • 16 pockets for better tool storage
    • Orange interior for easy tool visibility
    • Tough, durable rubber feet protect from the elements
    • 1680d ballistic weave for durability
    • Shoulder strap and handle for easy carrying