Klein Tools 55432 Tradesman Pro™ Organizer Covered Tote | Graybar Store
Klein Tools - Tradesman Pro™ Organizer Covered Tote - 55432
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Organizer Covered Tote

    Manufacturer: Klein Tools
    Manufacturer #: 55432
    SKU: 25654633
    $130.40
    Checking Pricing
         
    Color:Black and Orange
    No. of Pockets:17
    Overall Length (Inches):19.75
    Width (Inches):10.25 in.
    Depth (Inches):13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55432
    • Color Black and Orange
    • Depth (Inches) 13 in.
    • Materials 1680D Ballistic Weave
    • No. of Pockets 17
    Product Overview:
    Tradesman Pro™ Organizer Tote has 17 pockets and an attached cover to protect tools.