Klein Tools 55431 Tradesman Pro™ Lighted Tool Bag | Graybar Store
Klein Tools - Tradesman Pro™ Lighted Tool Bag - 55431
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Lighted Tool Bag

    Manufacturer: Klein Tools
    Manufacturer #: 55431
    SKU: 25654632
    $111.53
    Checking Pricing
         
    Color:Black and Orange
    No. of Pockets:31
    Overall Length (Inches):15.25
    Width (Inches):8 in.
    Depth (Inches):14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55431
    • Color Black and Orange
    • Depth (Inches) 14 in.
    • Materials 1680D Ballistic Weave
    Product Overview:
    Tradesman Pro™ Lighted Tool Bag has 31 pockets and a removable LED light.