Klein Tools 5189 Tradesman Pro™ Hard Cases | Graybar Store
Klein Tools - Tradesman Pro™ Hard Cases - 5189
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Hard Cases

    Manufacturer: Klein Tools
    Manufacturer #: 5189
    SKU: 25654634
    $20.84
    Checking Pricing
         
    Color:Black
    No. of Pockets:Single
    Overall Length (Inches):10.25
    Width (Inches):5.5 in.
    Depth (Inches):2.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5189
    • Color Black
    • Depth (Inches) 2.25 in.
    • Materials Plastic
    • No. of Pockets Single
    Product Overview:
    Large hard case has a hard shell with a soft interior lining.