Klein Tools 55421BP14 Tradesman Pro™ Electrician's Backpack | Graybar Store
Klein Tools - Tradesman Pro™ Electrician's Backpack - 55421BP14
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Electrician's Backpack

    Manufacturer: Klein Tools
    Manufacturer #: 55421BP14
    SKU: 25654626
    $125.24
    Checking Pricing
         
    Color:Black and Orange
    No. of Pockets:39
    Overall Length (Inches):14.5
    Width (Inches):7.25 in.
    Depth (Inches):20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55421BP14
    • Color Black and Orange
    • Depth (Inches) 20 in.
    • Materials 1680D Ballistic Weave
    • No. of Pockets 39
    • Overall Length (Inches) 14.5
    • Width (Inches) 7.25 in.
    • Country of Origin CN - China
    Product Overview:
    Black backpack has 39 pockets.