Klein Tools 55454DHB Tradesman Pro™ Attachable Hacksaw Holder | Graybar Store
Klein Tools - Tradesman Pro™ Attachable Hacksaw Holder - 55454DHB
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Attachable Hacksaw Holder

    Manufacturer: Klein Tools
    Manufacturer #: 55454DHB
    SKU: 25511902
    $31.61
    Checking Pricing
         
    Height (Inches):8-3/8 in.
    Width (Inches):1-1/2 in.
    Overall Length (Inches):17
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55454DHB
    • Height (Inches) 8-3/8 in.
    • Materials 1680D Ballistic Weave
    • Overall Length (Inches) 17
    • Width (Inches) 1-1/2 in.
    • For Use With Hacksaws up to 16.5 Inches
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Attachable hacksaw holder fits standard hacksaws up[ to 16.5 inches.