Irwin Industrial Tools 10771FLK1 Tradesman Gold Series Locking Utility Knife | Graybar Store
Irwin Industrial Tools - Tradesman Gold Series Locking Utility Knife - 10771FLK1
+ / - Hover over image to Zoom
Other Views

    Tradesman Gold Series Locking Utility Knife

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 10771FLK1
    SKU: 25107570
    $17.13
    Checking Pricing
         
    Blade Type:Utility
    Blade Length (Inches):Utility Knife
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 10771FLK1
    • Blade Length (Inches) Utility Knife
    • Blade Type Utility
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tradesman gold locking utility knife with rubberized grip offers bottle opener, screwdriver, wire stripper and pipe reamer
    • Compact size fits easily in the pocket.
    • Quick blade release button for fast blade changes.
    • Easy open & close: secure locking mechanism
    • Comfort grip: Ergonomic rubberized grip.