Hubbell Wiring Device - Kellems RCD101W tradeSELECT® Self Grounding Side Wired Combination (2) 1 Pole 15A 120/277V Quiet Rocker Switches, White | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT® Self Grounding Side Wired Combination (2) 1 Pole 15A 120/277V Quiet Rocker Switches, White - RCD101W
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Self Grounding Side Wired Combination (2) 1 Pole 15A 120/277V Quiet Rocker Switches, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RCD101W
    SKU: 25081772
    $21.79
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RCD101W
    • Color White
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker (2)
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® white self grounding side wired combination (2) single pole 15A 120/277VAC quiet rocker switches.
    • Low profile - less than 1 inch deep
    • self-grounding feature
    • Operating temperature -20° C to 60° C
    • UL Listed E3896 and CSA Certified