Hubbell Wiring Device - Kellems RAY600PW TradeSelect Toggle Dimmer, Single Pole 600W, Incandescent | Graybar Store
Hubbell Wiring Device - Kellems - TradeSelect Toggle Dimmer, Single Pole 600W, Incandescent - RAY600PW
+ / - Hover over image to Zoom
Other Views

    TradeSelect Toggle Dimmer, Single Pole 600W, Incandescent

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RAY600PW
    SKU: 25081696
    $28.76
    Checking Pricing
         
    Color:White
    Rating:600W-120VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RAY600PW
    • Color White
    • Lamp Type Incandescent
    • Rating 600W-120VAC
    • Switch Style Toggle With Slide Dimmer
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    tradeSELECT® White 600W 120V incandescent preset side slide adjustment toggle dimmer with terminal screws for single pole use.
    • Matches traditional styling
    • Easy to activate
    • Large heat sink for longer circuit life
    • Superior RFI suppression circuitry
    • Wire lead terminations